Beli alat potong galvalum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nice Tisu Wajah
    Rating:
    99% of 100
    (33)
    Mulai

    Rp16.900

    Nice Tisu Wajah
    Deskripsi:
    Facial Tissue dengan berat isi dalam kemasan 250-1000g adalah Tissue berbahan dasar alami yang memiliki daya serap tinggi dari brand NICE untuk digunakan di Kantor, toilet dan kebutuhan lainnya
    atribut:
    • Number of Ply: 2
    • Material: Virgin Plantation Pulp
  2. Yutaka Make Simple Partition Sheet, Fireproof And Antistatic Type (Lembaran Partisi Vinil)
    Mulai

    Rp1.799.900

    Yutaka Make Simple Partition Sheet, Fireproof And Antistatic Type (Lembaran Partisi Vinil)
    atribut:
    • Material: Sheet:PVC+polyester thread, Core material:Polyethylene
    • Thickness (mm): 0.30
    • Type: Fire proof static electricity
    • Specification: 1 sheet, core material inserted in the gap of top 200mm
    • Purpose of Use: Entrance/entry/room divider.
  3. Nice Tisu Toilet Roll
    Rating:
    94% of 100
    (39)
    Mulai

    Rp4.900

    Nice Tisu Toilet Roll
    Deskripsi:
    Nice terbuat dari 100% serat alami (Virgin Plantation Pulp), diproses secara higienis , menghasilkan tissue halus berkualitas tinggi bagi keluarga anda. Kualitas tissue Nice sudah menjadi tradisi. Depkes RI PD 10103400630
    atribut:
    • Number of Ply: 2
    • Packaging: Plastic
    • Material: 100% pulp
  4. TRUSCO Countersink Nice Men G
    32%
    Mulai

    Rp949.900

    TRUSCO Countersink Nice Men G
    atribut:
    • Overall Length (mm): 68
    • Chamfer Angle: 90
    • Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
    • Shank Diameters d (mm): 10
    • Blade Height l (mm): 18
    • Shank Length L (mm): 50
    • Chamfer Diameter D (mm): 10 - 34
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
  5. NOGA NG-1 Handle Grip 1
    Mulai

    Rp279.900

    NOGA NG-1 Handle Grip 1
    atribut:
    • Weight (g): 44
  6. TRUSCO Countersink Nice Men G (Mata Bor Countersink)
    Mulai

    Rp469.900

    TRUSCO Countersink Nice Men G (Mata Bor Countersink)
    Deskripsi:
    Work materials: Aluminum, stainless steel, iron, resin, copper.
    atribut:
    • Chamfer Angle (degree): 90
    • Material: SKH-51 (High-Speed Steel)
    • Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
    • Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
  7. RELIEF Precision Chamfering Cutter (Mata Bor Countersink)
    Mulai

    Rp329.900

    RELIEF Precision Chamfering Cutter (Mata Bor Countersink)
    Deskripsi:
    -Convenient for chamfering and burr removal of hole edges and chamfering for countersunk screws.-Can be used on iron, stainless steel, and nonferrous metals.-As the blade tip is finished sharp, cutting dust is easily discharged to enable accurate and clean chamfering.-Work Material: Iron, Stainless Steel, Nonferrous Metal
    atribut:
    • Number of Blades: 1
    • Shank Diameter: 6.35mm
    • Tip angle: 90degree
    • Material: Cobalt High Speed Steel (HSS-E)
    • Purpose of Use: Work Material: Iron, Stainless Steel, Nonferrous Metal
  8. NOGA Rotating Blade (Pisau Deburring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

  9. Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    atribut:
    • Angle (°): 90
    • Material: HSS
    • Series: metric right hand cut
    • Drilling Tolerance Range: h9/z9
  10. TRUSCO Countersink (Mata Bor Countersink)
    68%
    Mulai

    Rp439.900

    TRUSCO Countersink (Mata Bor Countersink)
    atribut:
    • Number of Blades: 3
    • Point Angle (Degree): 90
    • Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
    • Surface Processing: Non-Coating
  11. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  12. Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink)
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9/ +0,3 mm
  13. NOGA External Roto Drive (Alat Deburring)
    54%
    Mulai

    Rp299.900

    NOGA External Roto Drive (Alat Deburring)
    atribut:
    • Accessories: Blade Ex2001 (4 to 18mm for)
    • Weight (g): 55
    • Handle: NG1000
  14. TRUSCO Chamfering Measurement Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    TRUSCO Chamfering Measurement Gauge
    atribut:
    • Applications: Periphery chamfering measurement of workpiece made with lathe, special purpose lathe, and turret lathe. Milling machine drilling machine chamfering and hole chamfering measurement.
    • Instrument Error (mm): ±0.25
    • Material: Stainless Steel (SUS420J2)
    • Measuring Range: 0.5 to 15
    • Purpose of Use: To measure the size of various chamfer.
    • Specifications: Chamfering
Daftar Harga alat potong galvalum Terbaru November 2026
Nice Tisu WajahRp16.900
Yutaka Make Simple Partition Sheet, Fireproof And Antistatic Type (Lembaran Partisi Vinil)Rp1.799.900
Nice Tisu Toilet RollRp4.900
NACHI Set Mata Bor Straight Shank HSS Inch Type (Drill Bit Set)Rp809.900
NOGA Chamfering and Deburring Tool (Pisau Deburring)Rp519.900
TRUSCO Countersink Nice Men GRp949.900
NOGA NG-1 Handle Grip 1Rp279.900
NOGA Rotation Drive CountersinkRp799.900
TRUSCO Countersink Nice Men G (Mata Bor Countersink)Rp469.900
RELIEF Precision Chamfering Cutter (Mata Bor Countersink)Rp329.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)